Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234423

MPN #: QUS238CL

Quantum Storage® Polypropylene Ultra Hang & Stack Bin, 18"L x 5-1/2"W x 5"H, Clear - Pkg Qty 12

Product Description
The QUS238CL Clear-View Ultra Hang and Stack Bin can be used to organize your inventory and is made from injection molded tri-clear polypropylene.

Features:
  • 18"L x 5-1/2"W x 5"H
  • Back and side grips for make it easy to move around
  • Built in rear hanger allows bin to hang from louvered panels or rails
  • Clear bin means that products are easy to identify
  • Stacking ledge and anti-slide lock keep stacked bins steady and prevents slipping
  • Molded-in Label Holder
  • Autoclavable up to 250°F and resistant to extreme cold
  • (1) Divider Slot
  • Made in USA
  • Must be purchased in multiples of 12


PRICE
$141.00  Sold in packages of 12 / $11.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width5-1/2 in
Height5 in
Inside Length17-1/8 in
Inside Width4-3/8 in
Inside Height4-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight1 lbs
Size18 x 5-1/2 x 5

Product Details

Assembly RequiredNo
TypeClear Bin
ColorClear
Number of Divider Slots1
MaterialPolypropylene
Package Quantity12
Manufacturers Part NumberQUS238CL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems