Features:
- (12) shelves and (110) QSB103 black bins
- Chrome plated finish
- Shipped KD
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Chrome |
| Application | Dry |
| Number of Bins | 110 |
| Style | Economy Shelf Bin |
| Finish | Chrome |
| Number of Shelves | 12 |
| Material | Steel |
| Bin Color | Black |
| Manufacturers Part Number | WR74-1848-110103BK |
| Stack and/or Nest | Nesting |
| Bin Material | Polypropylene |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 Year Limited |