Odor Control
Related Products
A-One is an extra heavy duty industrial cleaner. Its concentrated formula contains wetting and emulsifying agents as well as grease and oil dissolving solvents. The controlled-foam formulation make A-One an ideal product for use in automatic scrubbers such as those used to clean concrete plant floors. A-One is specially designed to clean hard surfaces and to remove soils such as those resulting from fire and smoke damage, or carbon and soot deposits. It cleans concrete and masonry, brick, tile, and industrial floors of all kinds. The product is a lavender-tinted, clear liquid with a ...
Recommended for heavy duty high foaming cleaning in food processing facilities. Great for use in: bakeries, wineries, breweries, dairies, seafood processing plants, red meat processing, canneries, poultry plants, and egg processing facilities. Heavy Duty As a dilution rate of 4 oz. per gallon of water, FS Formula 4089 rapidly removes dirt, grease and grime from a variety of surfaces. Chlorinated Aids in the removal of protein, blood, and stains, as well as deodorizes. High Foaming Thick stable foam clings to vertical surfaces allowing a longer contact time. USDA Applicable May be used in ...
Zep Solo is a high-solids, water-based sealer and polish for both resilient and non-resilient floor surfaces. Designed for use where there is more than one type of floor surface, and where only one product is desired. Low-maintenance. Provides long-lasting coverage and scuff-resistance. Does not streak or leave mop trails. Each coat dries in 30 to 45 minutes. Part of Zep`s Next Step system of floor care products. Meets or exceeds Slip Resistance Standards (when properly maintained) established by CSPA and UL as tested in accordance with ASTM D-2047.
Nyco Balance EC Neutral Floor Cleaner, Citrus, 5 Gallon -NL158-P5 Neutral, no rinse cleaner for use on floors and all water-safe surfaces. Balance EC cleans and removes soils from floors, walls, woodwork, countertops, fixtures, etc. No rinse formula will not dull or damage floor finishes, improving the appearance and extending the life of the coating. Use in mop & bucket, spray & wipe cleaning, and in automatic scrubbers. Use on resilient tile, stone, ceramic/porcelain, concrete, marble, sealed wood, and terrazzo floors. Balance EC is safe on painted surfaces, metal, plastic, glass, and ...
Total Solutions Bio-Flow™ Drain Maintainer, 5 Gallon Pail - 543 A powerful digestant containing special enzymes that immediately break down starch and complex carbohydrates to energize the bacterial replication of our five distinct bacterial strains. Unlike detergents that simply push grease into sewer lines, these bacterial strains work together to quickly and naturally degrade organic waste. This process not only eliminates greasy accumulations, but also helps eliminate obnoxious odors at the molecular level while a pleasant fragrance keeps traps and plumbing lines smelling fresh. ...