Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hastings

Model # :WB651103

MPN #: T-0300-059

Hastings 300 Gallon Self-Closing Storage Tank T-0300-059

Product Description
Hastings VERTICAL SELF-STANDING POLYETHYLENE STORAGE TANK

Large industrial tanks store acids, corrosives and non-hazardous liquids including foodstuffs and potable water; FDA approved. One piece heavy seamless construction has UV inhibitors and anti-oxidants for durability and strength. Gallon markings on translucent walls permit easy liquid level reading. Includes long life outlet fitting and vented fill lid. Includes 6" diameter fill and a 1-1/2" NPT outlet.

140° Instantaneous Fluid Temperature; 120° Sustained Fluid Temperature.

Note: Outlet Plug is not included.

PRICE
$529.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width43 in
Height59 in
Weight75 lbs
NPT outlet1-1/2 in
Fill Diameter6 in
Diameter43 in

Product Details

Assembly RequiredNo
TypeSelf-Standing Tank
ColorWhite
Capacity300 gal
MaterialPlastic
Manufacturers Part NumberT-0300-059
BrandHastings