YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

12" Rectangular Tubing Straight Arm For Mounted/Recessed Standard - Satin Chrome - Pkg Qty 24

12" Rectangular Tubing Straight Arm For Mounted/Recessed Standard - Satin Chrome - Pkg Qty 24

Item #: WBB387481

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.20 ea.

Price: $124.80 / Pkg of 24

Save $6.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12" Rectangular Tubing Straight Arm for Mounted/Recessed Standard - Satin Chrome

For use with medium weight (1/16") or heavy weight (3/32") universal slotted standards with 1/2" slots on 1" centers. Made of 1/2" x 1-1/2" rectangular tubing. Satin chrome finish adds contemporary look to any retail environment.

Product Specifications

  • FINISHSatin Chrome
  • BRANDEconoco
  • PACKAGE QUANTITY25
  • CLASSPresident Line
  • CATEGORYPerimeter Hardware
  • TYPERectangular Tubing Straight Arm
  • LENGTH INCHES12
  • LINEFaceouts And Displayers
  • MANUFACTURERS PART NUMBERRDW/12-SC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

12" Rectangular Tubing Straight Arm For Mounted/Recessed Standard - Chrome - Pkg Qty 24

Item #: B387480

Not Yet Rated

Usually ships in 3 to 6 days

$103.92

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" Rectangular Tubing Straight Arm For Mounted/Recessed Standard - Satin Chrome - Pkg Qty 24

12" Rectangular Tubing Straight Arm For Mounted/Recessed Standard - Satin Chrome - Pkg Qty 24

Item #: WBB387481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant