Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" Round Chrome Base W/ 3/8" Threading - Chrome - Pkg Qty 36
See all 13 items in product family

4" Round Chrome Base W/ 3/8" Threading - Chrome - Pkg Qty 36

Item #: WBB386610

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.77 each

Sold in packages of 36

Price: $99.72
Product Information
Customer Review
Product Q&A
4" Round Chrome Base w/ 3/8" threading - Chrome

Economy style weighted round base accepts economy line uprights and tops for affordable displays of garments or a lightweight form.

Product Specifications

    • FINISHChrome
    • LINEDisplay Bases
    • CLASSEconomy Chrome Displays
    • CATEGORYTables, Showcases & Counter Displays
    • MANUFACTURERS PART NUMBER4B
    • LENGTH INCHES4
    • TYPEBase
    • BRANDEconoco
    • PACKAGE QUANTITY36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!