Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Economy Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 145-4BB2

Marv-O-Lus Economy Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 145-4BB2

Item #: WBB1191059

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.00 up to 29% OFF

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Economy Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 145-4BB2

One of our most popular spinners. This best seller can hold a wide variety of products from candy to gloves and almost everything in between.

Features:
  • Each hook is 6" long
  • Maximum weight capacity 50 lbs
  • Silver finish
  • Wire sign holder included
  • Dimensions: 63"H x 20-1/2" Spinning Diameter

Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES15
  • COLORBlack
  • DESCRIPTIONEconomy Spinner Rack With 24 Hooks
  • CONSTRUCTIONSteel
  • SPINNING DIAMETER INCHES15
  • BRANDMarv-O-Lus
  • HEIGHT INCHES63
  • PACKAGE QUANTITY1
  • STYLE4 Step Design
  • MANUFACTURERS PART NUMBER145-4BB2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Marv-O-Lus Economy Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 145-4EE2

Item #: B1191125

(1)

Usually ships in 2 to 5 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Economy Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 145-4BB2

Marv-O-Lus Economy Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 145-4BB2

Item #: WBB1191059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant