YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

3/8" X 6" Swedged Stem - Chrome - Pkg Qty 200

3/8" X 6" Swedged Stem - Chrome - Pkg Qty 200

Item #: WBB387438

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.82 ea.

Price: $164.00 / Pkg of 200

Save $8.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8" x 6" Swedged Stem - Chrome

Swedged stem fits securely into SC21 magnetic clamp and prevents signholders from swiveling. Other side has 3/8" threading.

Product Specifications

  • WIDTH INCHES--
  • FINISHChrome
  • HEIGHT INCHES--
  • BRANDEconoco
  • PACKAGE QUANTITY200
  • CLASSStems
  • CATEGORYSignage
  • TYPESwedged Stem
  • DIAMETER INCHES3/8
  • LINEStems
  • MANUFACTURERS PART NUMBERNS6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8" X 6" Swedged Stem - Chrome - Pkg Qty 200

3/8" X 6" Swedged Stem - Chrome - Pkg Qty 200

Item #: WBB387438

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant