
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Features:
- 3 sturdy wire shelves with sign / price ticket channel
- Optional graphics
- Easy set up, no tools required
- Attached wheels, easy to move, lightweight
Product Specifications
- WIDTH INCHES34
- DEPTH INCHES15
- DESCRIPTIONMobile Shelf Merchandiser
- CONSTRUCTIONPolyethylene
- HEIGHT INCHES59
- BRANDMasonWays
- COLOR FINISHBlack
- INCLUDES3 Sturdy Wire Shelves With Sign / Price Ticket Channel
- MANUFACTURERS PART NUMBER341559 SM
- LIMITED WARRANTY10 Years
- CAPACITY LBS.100
- WEIGHT LBS66
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
MasonWays™ WD60 60-Bottle Wine Rack 18-3/4"W x 15-1/2"D x 55-1/2"H
Item #: B1597141
Not Yet Rated
Usually ships in 20 to 23 days
$243.95

MasonWays™ 341559 SM Mobile Shelf Merchandiser 34"W x 15"D x 59"H
$267.95
- Product Information
- Customer Review
- Product Q&A