Take 15% off your entire order!

Offer applied at checkout

MasonWays™ 48246 SFC Display Base with Casters 48"W x 24"D x 6"H

MasonWays™ 48246 SFC Display Base with Casters 48"W x 24"D x 6"H

Item #: WBB1597040

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $186.95

Save $9.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Solid front with 6 large casters
  • Steel reinforced tubes prevent sagging

Product Specifications

  • OPENINGSTwo-way entry
  • WIDTH INCHES48
  • DEPTH INCHES24
  • DESCRIPTIONDisplay Base with Casters
  • CONSTRUCTIONPolyethylene
  • HEIGHT INCHES6
  • BRANDMasonWays™
  • COLOR FINISHBlack
  • MANUFACTURERS PART NUMBER48246 SFC
  • LIMITED WARRANTY10 Years
  • WEIGHT LBS60
  • CAPACITY LBS.1250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MasonWays™ WD60 60-Bottle Wine Rack 18-3/4"W x 15-1/2"D x 55-1/2"H

Item #: B1597141

Not Yet Rated

Usually ships in 20 to 23 days

$243.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MasonWays™ 48246 SFC Display Base with Casters 48"W x 24"D x 6"H

MasonWays™ 48246 SFC Display Base with Casters 48"W x 24"D x 6"H

Item #: WBB1597040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant