Flexible Double Roto Clip, 6" - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip roto slcips are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Double spring tension sign clip with multi uni-socket joints , Bends and swivels in any direction , 6" overall length , Clip holds material up to …œ" thick.
PRICE
$68.25 Sold in packages of 25 / $2.73 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
Product Details
| Material | Plastic |
| Package Quantity | 25 |
| Description | Flexible Double Roto Clip |
| Color | Clear |
| Manufacturers Part Number | RC-4000 |
| Brand | Clip Strip Corp. |