Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NAHANCO LVS17TOPDKRS Top Hanger, 17"L, Wood-Dark Wood, Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

NAHANCO LVS17TOPDKRS Top Hanger, 17"L, Wood-Dark Wood, Pkg Qty 100

Item #: WBB1582336

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 131.95
Product Information
Customer Review
Product Q&A
Accessories
NAHANCO LVS17TOPDKRS Top Hanger, 17"L, Wood-Dark Wood, Pkg Qty 100

Wooden Top Hangers - 17" Low Gloss Dark Wood with Gunmetal Hardware. 1/2" thick. Great for imprinting your company's logo!.

Product Specifications

    • LENGTH INCHES17
    • MANUFACTURERS PART NUMBERLVS17TOPDKRS
    • WARRANTY30 Days
    • COLORDark Wood
    • CONSTRUCTIONWood
    • TYPETop Hangers
    • BRANDNAHANCO
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed