Take 15% off your entire order!

Offer applied at checkout

Lavi Industries, Horizontal Fixed Sign Frame, 50-1131F7H-S/SA, 11" x 14", Unslotted, Satin

Lavi Industries, Horizontal Fixed Sign Frame, 50-1131F7H-S/SA, 11" x 14", Unslotted, Satin

Item #: WBB1016838

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$68.00 up to 10% OFF

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Horizontal Fixed Sign Frame, 50-1131F7H-S/SA, 11" x 14", Unslotted, Satin

Our fixed-mount sign frames for 7' retractable belt stanchions enables the setting and locking of the frames on top of a Beltrac post utilizing the grooves of the stanchions for perfect fit and ease of installation. These exclusive Beltrac frames are the best in the industry. They feature radius corners, eliminating sharp edges near your customers for safety and provides for a sleek design. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Slotted to allow easy access to media.

Product Specifications

  • WIDTH INCHES12
  • COLORSatin
  • DESCRIPTIONHorizontal Fixed Sign Frame
  • BRANDLavi Industries
  • HEIGHT INCHES15
  • MANUFACTURERS PART NUMBER50-1131F7H-S/SA
  • FRAME STYLEUnslotted
  • WEIGHT LBS8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries, Horizontal Fixed Sign Frame, 50-1130SH-S/SA, 7" x 11", Unslotted, Satin

Item #: B1016994

Not Yet Rated

Usually ships in 3 to 6 days

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Horizontal Fixed Sign Frame, 50-1131F7H-S/SA, 11" x 14", Unslotted, Satin

Lavi Industries, Horizontal Fixed Sign Frame, 50-1131F7H-S/SA, 11" x 14", Unslotted, Satin

Item #: WBB1016838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant