Take 15% off your entire order!

Offer applied at checkout

Bulk Storage, Quarter-Round Wine Bottle Shelf, 3-Shelf, 3 Ft high - Mahogany, Redwood

Bulk Storage, Quarter-Round Wine Bottle Shelf, 3-Shelf, 3 Ft high - Mahogany, Redwood

Item #: WBB2190431

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $223.95

Save $11.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bulk Storage, Quarter-Round Wine Bottle Shelf, 3-Shelf, 3 Ft high - Mahogany, Redwood

Each wine bottle stored on this quarter round wine shelf is carefully manufactured with beveled ends and rounded edges to ensure wine labels will not tear when the bottles are removed. Purchase two to stack on top of each other to maximize the height of your wine storage. Moldings and platforms sold separately. Assembly required.

Product Specifications

  • WIDTH13-3/8
  • WARRANTY5 years
  • CONSTRUCTIONRedwood
  • DISTRIBUTOR PART NUMBERVIN3-PR-CM-QTR
  • BRANDWine Cellar Innovations
  • PACKAGE QUANTITY1
  • TYPEQuarter Round
  • COLOR/FINISHClassic Mahogany
  • DEPTH13-3/8
  • WEIGHT LBS18
  • HEIGHT58-5/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bulk Storage, Quarter-Round Wine Bottle Shelf, 3-Shelf, 3 Ft high - Mahogany, All-Heart Redwood

Item #: B2190433

Not Yet Rated

Usually ships in 14 to 17 days

$248.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bulk Storage, Quarter-Round Wine Bottle Shelf, 3-Shelf, 3 Ft high - Mahogany, Redwood

Bulk Storage, Quarter-Round Wine Bottle Shelf, 3-Shelf, 3 Ft high - Mahogany, Redwood

Item #: WBB2190431

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant