Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marlin Steel Plated Steel Wire Basket, Price Each for Qty 5+

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Marlin Steel Plated Steel Wire Basket, Price Each for Qty 5+

Item #: WBB967461

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($589.75)

List Price: $180.00 Save up to 34%
Price: $117.95
Product Information
Customer Review
Product Q&A
Accessories
Marlin Steel Plated Steel Wire Basket, Price Each for Qty 5+

Heavy Duty Nickel Plated Plain Steel Basket 19-5/8" x 12-5/8" x 6"H

Product Specifications

    • LENGTH INCHES12-5/8
    • WIDTH INCHES19-5/8
    • HEIGHT INCHES6
    • INSIDE LENGTH INCHES12-5/8
    • INSIDE WIDTH INCHES19-5/8
    • INSIDE HEIGHT INCHES6
    • LENGTH RANGE0" to 15"
    • WIDTH RANGE16" to 19"
    • HEIGHT RANGE6" to 7"
    • ASSEMBLYAll-Welded
    • BRANDMarlin Steel
    • COLOR FAMILYGray
    • COLOR FINISHNickel
    • CONSTRUCTIONPlain Steel
    • DIAMETER INCHES--
    • MANUFACTURERS PART NUMBER00286001-11
    • MINIMUM PURCHASE QUANTITY5
    • PACKAGE QUANTITY1
    • PRODUCT GROUPIndustrial Baskets
    • STYLEWith Handles
    • TYPERectangular Wire Basket
    • WEIGHT LBS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!