Utrasonic Stainless Steel Basket - For Crest Ultrasonic Tank 4GHT710
Write a Review
|
Questions & Answers (0)
Product Description
Utrasonic Stainless Steel Basket - For Crest Ultrasonic Tank 4GHT710
Model B-710-4 Stainless Steel Work Basket. Fabricated from type 304 stainless steel. Mesh size: 1/4". Design to hold 25 lbs of parts.
Model B-710-4 Stainless Steel Work Basket. Fabricated from type 304 stainless steel. Mesh size: 1/4". Design to hold 25 lbs of parts.
PRICE
$595.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.25" in |
| Width | 5.25" in |
| Height | 2.75" in |
Product Details
| Style | With Handles |
| Description | Stainless Steel Basket |
| Manufacturers Part Number | B7104 |
| For Use With | Crest Ultrasonic Tank 4GHT710 |
| Brand | Crest Ultrasonics |
Warranty
| Warranty | 1 Year Limited yr |