Take 15% off your entire order!

Offer applied at checkout

Paper Rope Shelf Tote with Liner - Brown 15"L x 13"W x 5"H - Pkg Qty 2

Paper Rope Shelf Tote with Liner - Brown 15"L x 13"W x 5"H - Pkg Qty 2

Item #: WBB1503147

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.50 ea.

Price: $33.00 / Pkg of 2

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Paper Rope Shelf Tote with Liner - Brown 15"L x 13"W x 5"H

Honey-Can-Do STO-03564 Paper Rope Shelf Tote with Liner, Brown. Keep clutter at bay with our paper rope shelf tote with liner. The recycled and repurposed parchment is formed into strap-like fibers, making the basket durable and eco-friendly. The wire frame adds to its strength, and the built-in carrying handles make it easy to transport. Measuring 13" L x 15" W x 5" H, this basket provides endless storage options for any room of the house and its neutral color matches any decor. The tan liner adds a pop of color in an earthy tone. Coordinates with other paper rope products from Honey-Can-Do.

Product Specifications

  • LENGTH INCHES15
  • WIDTH INCHES13
  • HEIGHT INCHES5
  • ASSEMBLYAssembled
  • BRANDHoney-Can-Do®
  • COLOR FINISHBrown
  • CONSTRUCTIONPaper Rope, 3.8mm Powder-Coated Wire
  • LIMITED WARRANTYLimited Lifetime
  • MANUFACTURERS PART NUMBERSTO-03564
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPResidential Storage
  • STYLEShelf Tote w/Liner
  • TYPEStorage Tote
  • WEIGHT LBS1.59
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Paper Rope Shelf Tote with Liner - White 15"L x 13"W x 5"H - Pkg Qty 2

Item #: B1503109

Not Yet Rated

Usually ships in 5 to 8 days

$33.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paper Rope Shelf Tote with Liner - Brown 15"L x 13"W x 5"H - Pkg Qty 2

Paper Rope Shelf Tote with Liner - Brown 15"L x 13"W x 5"H - Pkg Qty 2

Item #: WBB1503147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant