48" long x 3" high steel rail mounts to any surface or workbench and accepts 13 sizes of QUS hanging bins. Up to 11 bins per rail. (Bins sold separately) Two colors available: Gray and Oyster White. 125 lb. load capacity.
Quantum Storage Plastic Rail For Hang & Stack Bins, 1/8"L x 48"W x 3"H, Gray
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/8 in |
| Width | 48 in |
| Height | 3 in |
| Size (L x W x H) | 1/8 x 48 x 3 in |
| Weight Capacity | 125 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Color | Blue |
| Accessory Type | Rail |
| Style | Rails |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | QRU-1W |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |