Storage Tanks
Storage tanks are containers designed to store both hazardous and non-hazardous contents, making them ideal for various industrial applications, including agriculture, manufacturing, and chemical processing. User-friendly features such as secure lids, access ports, and calibration markings enhance ease of use and maintenance.
Most Relevant
Storage Tanks

Our storage tanks provide an efficient, versatile solution for industrial liquid storage and transportation. Constructed with heavy-duty plastics, these FDA-approved liquid storage tanks can be used to store potable water or industrial chemicals, excluding flammable liquids. Tanks are built to withstand demanding industrial environments.
| Compare | Image | Capacity | Length | Width | Height | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 30 gal | 24 in | 19 in | 22 in | Polyethylene | RomoTech | WB987268 | $185.95 | ||
![]() | 55 gal | 28 in | 20 in | 31 in | Polyethylene | RomoTech | WBB3787948 | $214.99 | ||
![]() | 125 gal | 48 in | 36 in | 28 in | Polyethylene | RomoTech | WB987272 | $399.63 | ||
![]() | 50 gal | 38 in | 19 in | 22 in | Polyethylene | RomoTech | WB987269 | $199.95 | ||
![]() | 35 gal | 32 in | 20 in | 22 in | Polyethylene | RomoTech | WBB2373476 | $205.95 | ||
![]() | 26 gal | 26 in | 18 in | 19 in | Polyethylene | RomoTech | WB987267 | $179.95 | ||
![]() | 100 gal | 38 in | 30 in | 29 in | Polyethylene | RomoTech | WB987270 | $295.00 | ||
![]() | 550 gal | 78 in | 48 in | 49 in | Polyethylene | RomoTech | WB988716 | $799.95 | ||
![]() | 500 gal | 54 in | 54 in | 62 in | Plastic | Hastings | WB651105 | $699.00 | ||
![]() | 35 gal | 28 in | 20 in | 21 in | Polyethylene | RomoTech | WBB3787936 | $189.99 |
Showing 1-10 of 19 results
Hopper Discharge Containers

Our hopper discharge containers are designed for efficient and convenient material handling. Constructed with sturdy high-density polyethylene, these discharge containers feature a hopper design that allows easy, controlled bottom discharge of liquids and materials. Hopper containers are FDA-compliant and can be used in a variety of commercial or industrial settings, including food service.
Flat-Bottom Cylindrical Tanks

Our flat-bottom cylindrical tanks offer a practical solution for general-purpose liquid storage applications. Made with high-quality HDPE or PP materials, these cylindrical tanks feature a flat-bottom design that provides stability and durability. Flat-bottom tanks are translucent, have molded-in graduations, and can store various capacities of liquid like water, chemicals, and oils.
Showing 1-10 of 11 results
Conical-Bottom Cylindrical Tanks

Our conical-bottom cylindrical tanks are a practical, heavy-duty solution for efficient liquid storage. These tanks feature a unique design that combines the optimal space utilization of a cylindrical shape with the easy drainage and residue removal of a conical bottom. We offer cylindrical, conical tanks made of HDPE or PP material with various liquid capacities.
Narrow & Wide Mouth Tanks

Industrial tanks are versatile liquid storage solutions that come in narrow and wide-mouth configurations suitable for a variety of industrial applications. Narrow-mouth tanks provide a smaller opening for controlled pouring, while wide-mouth tanks have a larger opening that allows easy filling and cleaning. Made with HDPE, these industrial tanks feature comfortable handles and secure seal caps.














