Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hastings

Model # :WB651101

MPN #: T-0165-059

Hastings 165 Gallon Self-Standing Storage Tank T-0165-059

Product Description
Hastings VERTICAL SELF-STANDING POLYETHYLENE STORAGE TANK

Large industrial tanks store acids, corrosives and non-hazardous liquids including foodstuffs and potable water; FDA approved. One piece heavy seamless construction has UV inhibitors and anti-oxidants for durability and strength. Gallon markings on translucent walls permit easy liquid level reading. Includes long life outlet fitting and vented fill lid. Includes 6" diameter fill at the top and a 1-1/2" NPT outlet at the base.

140° Instantaneous Fluid Temperature; 120° Sustained Fluid Temperature.

Note: Outlet Plug is not included.

PRICE
$379.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width31 in
Height59 in
Weight50 lbs
NPT outlet1-1/2 in
Fill Diameter6 in
Diameter31 in

Product Details

Assembly RequiredNo
TypeSelf-Standing Tank
ColorWhite
Capacity165 gal
MaterialPlastic
Manufacturers Part NumberT-0165-059
BrandHastings