Take 15% off your entire order!

Offer applied at checkout

Bott 02513016.19 Tilt Bins 23-5/8" X 2-1/2" X 3-1/8" (9) Bins With Perfo Panel Fixing Bracket, Grey

Bott 02513016.19 Tilt Bins 23-5/8" X 2-1/2" X 3-1/8" (9) Bins With Perfo Panel Fixing Bracket, Grey

Item #: WBB2253020

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bott 02513016.19 Tilt Bins 23-5/8" X 2-1/2" X 3-1/8" (9) Bins With Perfo Panel Fixing Bracket, Grey

The tilt bins provide storage organization for parts and other components in garages, work areas, automotive shops, and more. These bins tilt 45° allowing you easy access to small tools, parts, and equipment. The clear bins provide high content visibility for convenient inventory tracking. The plastic construction is impact and corrosion resistant for lasting reliability. The removable design improves bin access for maintenance ease. Bin quantity is 9. Gray color finish.

Product Specifications

  • BRANDBott
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER02513016.19
  • PACKAGE QUANTITY1
  • TYPETilt Bin
  • WEIGHT LBS1.9
  • ACCESSORY LENGTH INCHES--
  • ACCESSORY HEIGHT INCHES3-1/8
  • ACCESSORY WIDTH INCHES23-5/8
  • ACCESSORY DEPTH INCHES2-1/2
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bott 02513016.19 Tilt Bins 23-5/8" X 2-1/2" X 3-1/8" (9) Bins With Perfo Panel Fixing Bracket, Grey

Bott 02513016.19 Tilt Bins 23-5/8" X 2-1/2" X 3-1/8" (9) Bins With Perfo Panel Fixing Bracket, Grey

Item #: WBB2253020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant