take 10% off our everday low prices!

Offer applied at final checkout

Tennsco 10 Door Cell Phone Locker CP10-091572-A-LGY - 1 Wide w/Hasp 9"W x 15"D x 72" Light Gray

Tennsco 10 Door Cell Phone Locker CP10-091572-A-LGY - 1 Wide w/Hasp 9"W x 15"D x 72" Light Gray

Item #: WBB2228959

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Medium Gray
  • Sand
  • Champagne/Putty
  • Black
  • Light Gray

Light Gray

$1,020.00 up to 41% OFF

Price: $597.00

$99.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $597.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Tennsco 10 Door Cell Phone Locker CP10-091572-A-LGY - 1 Wide w/Hasp 9"W x 15"D x 72" Light Gray

Tennsco Cell Phone Storage Lockers feature rugged padlock hasps that allow each user to secure their contents. Doors will also accommodate built-in grooved key, combination, and digital keypad locks. Each locker comes standard with sloping top and 6" high closed base. Ships fully-assembled - simply unpack and put into use. Proudly Made in the USA.

Product Specifications

  • OVERALL DEPTH INCHES15
  • OVERALL HEIGHT INCHES82-3/4
  • OVERALL WIDTH INCHES9
  • COMPARTMENT WIDTH INCHES7-5/8
  • COMPARTMENT DEPTH INCHES14-1/2
  • COMPARTMENT HEIGHT INCHES6-1/2
  • ASSEMBLYAll-Welded
  • BRANDTennsco
  • COLOR FAMILYGray
  • COLOR FINISHLight Gray
  • CONSTRUCTIONCold Rolled Steel
  • DOOR TYPEManual Close
  • GROUP1 Wide
  • LOCK TYPEPadlock Hasp
  • MANUFACTURERS PART NUMBERCP10-091572-A-LGY
  • OPENINGS10
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • STYLEFree-Standing w/ Sloping Top and Closed Base
  • TYPETen Door High Unit
  • WEIGHT LBS107.4
  • LIMITED WARRANTY1 Year
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • LOCKER TYPECell Phone Lockers
  • MPN_MASTERCP10-091572-A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Tennsco 12 Door Cell Phone Locker CP12-091572-A-LGY - 1 Wide w/Hasp 9"W x 15"D x 72" Light Gray

Item #: WBB2228959

Not Yet Rated

Usually ships in 20 to 23 days

$597.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco 10 Door Cell Phone Locker CP10-091572-A-LGY - 1 Wide w/Hasp 9"W x 15"D x 72" Light Gray

Tennsco 10 Door Cell Phone Locker CP10-091572-A-LGY - 1 Wide w/Hasp 9"W x 15"D x 72" Light Gray

Item #: WBB2228959

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top