Take 15% off your entire order!

Offer applied at checkout

Tennsco 10 Door Cell Phone Locker CP10-091572-A-CPY - 1 Wide w/Hasp - 9"W x 15"D x 82-3/4"H Putty

Tennsco 10 Door Cell Phone Locker CP10-091572-A-CPY - 1 Wide w/Hasp - 9"W x 15"D x 82-3/4"H Putty

Item #: WBB2228956

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Medium Gray
  • Sand
  • Champagne/Putty
  • Black
  • Light Gray

Champagne/Putty

$1,020.00 up to 41% OFF

Price: $597.00

$99.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $597.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Tennsco 10 Door Cell Phone Locker CP10-091572-A-CPY - 1 Wide w/Hasp - 9"W x 15"D x 82-3/4"H Putty

Tennsco Cell Phone Storage Lockers feature rugged padlock hasps that allow each user to secure their contents. Doors will also accommodate built-in grooved key, combination, and digital keypad locks. Each locker comes standard with sloping top and 6" high closed base. Ships fully-assembled - simply unpack and put into use. Proudly Made in the USA.

Product Specifications

  • OVERALL WIDTH INCHES9
  • OVERALL DEPTH INCHES15
  • OVERALL HEIGHT INCHES82-3/4
  • COMPARTMENT WIDTH INCHES7-5/8
  • COMPARTMENT DEPTH INCHES14-1/2
  • COMPARTMENT HEIGHT INCHES6-1/2
  • ASSEMBLYAll-Welded
  • BRANDTennsco
  • COLOR FAMILYTan
  • COLOR FINISHChampagne/Putty
  • CONSTRUCTIONCold Rolled Steel
  • DOOR TYPEManual Close
  • GROUP1 Wide
  • LOCK TYPEPadlock Hasp
  • LOCKER TYPECell Phone Lockers
  • MANUFACTURERS PART NUMBERCP10-091572-A-CPY
  • OPENINGS10
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • STYLEFree-Standing w/ Sloping Top and Closed Base-Ten Door High Unit
  • WEIGHT LBS107.4
  • LIMITED WARRANTY1 Year
  • MPN_MASTERCP10-091572-A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tennsco 12 Door Cell Phone Locker CP12-091572-A-CPY - 1 Wide w/Hasp - 9"W x 15"D x 82-3/4"H Putty

Item #: B2228966

Not Yet Rated

Usually ships in 20 to 23 days

$597.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco 10 Door Cell Phone Locker CP10-091572-A-CPY - 1 Wide w/Hasp - 9"W x 15"D x 82-3/4"H Putty

Tennsco 10 Door Cell Phone Locker CP10-091572-A-CPY - 1 Wide w/Hasp - 9"W x 15"D x 82-3/4"H Putty

Item #: WBB2228956

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant