take 10% off our everday low prices!

Offer applied at final checkout

Master Lock® No. 1585RED 3-Letter-Combo Padlock 3/4" Inside Shackle HT, Key Override, Red Dial

Master Lock® No. 1585RED 3-Letter-Combo Padlock 3/4" Inside Shackle HT, Key Override, Red Dial

Item #: WBB850627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.33 up to 34% OFF

Price: $6.80

Save $0.20 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Master Lock® No. 1585RED 3-Letter-Combo Padlock 3/4" Inside Shackle HT, Key Override, Red Dial

Master Lock Letter Lock ™ is a popular combination lock with easy to dial and remember 3-letter combinations (patent pending). Every indicator is clearly labeled with bold letters printed on the dial. Easy to remember phrase included with each padlock for additional convenience. U.S. Patent No. 8,099,985 BlockGuard® Dual Protection Anti-Shim Technology withstands attempts to violate the latch mechanism; Foreign patents pending. 1585 and 1572 include combination chart to facilitate lock system administration. 1585 available with control key for supervisory access. Specify existing K1525 Key to match the existing system or factory assigned. 1-7/8" (48mm) wide double -reinforced stainless steel body withstands abuse. Hardened steel shackle.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

  • WIDTH INCHES1-7/8
  • ASSEMBLYAssembled
  • BRANDMaster Lock®
  • COLOR FINISHRed
  • CONSTRUCTIONStainless Steel
  • LOCK TYPECombination Different
  • MANUFACTURERS PART NUMBER1585RED
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • SERIES1585
  • SHACKLE DIAMETER INCHES9/32
  • SHACKLE INSIDE WIDTH INCHES13/16
  • SHACKLE INSIDE HEIGHT INCHES3/4
  • SHACKLE MATERIALSteel
  • STYLE3-Letter Combo Padlock
  • TYPECombo Padlock-Letter
  • WEIGHT LBS0.38
  • accessory_typeLock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Master Lock® No. 1585LHRED 3-Letter-Combo Padlock 2" Inside Shackle HT, Key Override, Red Dial

Item #: WBB850627

Not Yet Rated

Usually ships in 10 to 13 days

$8.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® No. 1585RED 3-Letter-Combo Padlock 3/4" Inside Shackle HT, Key Override, Red Dial

Master Lock® No. 1585RED 3-Letter-Combo Padlock 3/4" Inside Shackle HT, Key Override, Red Dial

Item #: WBB850627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top