Take 15% off your entire order!

Offer applied at checkout

+

Tennsco First Response Locker 24"W x 36"D x 90"H Assembled with Drawer Base - Black

Tennsco First Response Locker 24"W x 36"D x 90"H Assembled with Drawer Base - Black

Item #: WBB2395930

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Sand
  • Light Gray
  • Medium Gray
  • Champagne/Putty
  • Black

Black

$2,986.00 up to 49% OFF

Price: $1,534.00

$255.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,534.00 or save 5% on purchase.

Quantity

Tennsco First Response Lockers PLSTS-243690-A-BLK are the ideal solution for all of your institutional or public safety storage needs. Welded 16 gauge body construction can withstand years of use. Heavy-duty 3-point door lock provides maximum security. Lockable inner compartment provides storage space for sensitive items. Laser cut top provides locker ventilation. Lower drawer unit features a cam lock and full extension ball bearing suspensions. Coat rod and coat hooks provide convenient storage of non-folded garments. Ships fully assembled – simply unpack and put into use. Finished in durable powder coat paint in 5 standard colors. All Tennsco products are Proudly Made in the USA.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES36
  • HEIGHT INCHES90
  • INSIDE WIDTH INCHES22
  • INSIDE DEPTH INCHES22-1/2
  • INSIDE HEIGHT INCHES70
  • OVERALL WIDTH INCHES24
  • OVERALL DEPTH INCHES36
  • OVERALL HEIGHT INCHES90
  • ASSEMBLYAssembled
  • BRANDTennsco
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTION16 Gauge Steel
  • DESCRIPTIONLocker w/Drawer
  • DOOR HANDLELock Hasp
  • DOOR QUANTITY2
  • DOOR TYPEStandard
  • CONFIGURATION1 Wide
  • LOCK TYPE3-Point
  • LOCKER TYPEGear Lockers
  • MANUFACTURERS PART NUMBERPLSTS-243690-A-BLK
  • OPENINGS3
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SHELF QUANTITY6
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • WEIGHT LBS379
  • LIMITED WARRANTY1 Year
  • MPN_MASTERPLSTS-243690-A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco First Response Locker 24"W x 36"D x 90"H Assembled with Drawer Base - Black

Tennsco First Response Locker 24"W x 36"D x 90"H Assembled with Drawer Base - Black

Item #: WBB2395930

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tennsco First Response Locker 24"W x 36"D x 90"H Assembled with Drawer Base - Black
    Tennsco First Response Locker 24"W x 36"D x 90"H Assembled with Drawer Base - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant