Mail Slots
Mail Slots, also known as letter slots or letter flaps, serve as a convenient and secure means for mail delivery directly into a building or residence. They offer protection against adverse weather conditions, preventing rain, snow, or wind from affecting the delivered mail. Mail slots are constructed with durable materials such as aluminum and galvanized steel, ensuring longevity and resistance to wear over time making them ideal for commercial properties, including offices and businesses.
Most Relevant

Thru-the-Wall Secure Package Drop Vaults
| Compare | Image | Height | Width | Depth | Mounting Location | Lock Type | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 51-1/2 in | 14-1/2 in | 21-1/8 in | Wall Stud Mount | Multi-Pin Posi-Lock System | Copper Vein | WBB2195744 | $1,375.00 | ||
![]() | 51-1/2 in | 14-1/2 in | 21-1/8 in | Wall Stud Mount | Multi-Pin Posi-Lock System | Gray | Ships Same Day WBB2195673 | $1,375.00 | ||
![]() | 51-1/2 in | 14-1/2 in | 21-1/8 in | Wall Stud Mount | Multi-Pin Posi-Lock System | White | WBB2195749 | $1,275.00 | ||
![]() | 17-1/2 in | 14-1/2 in | 21-1/8 in | Wall Stud Mount | No Locking Mechanism | Gray | WBB2195693 | $819.00 | ||
![]() | 51-1/2 in | 14-1/2 in | 21-1/8 in | Wall Stud Mount | Multi-Pin Posi-Lock System | Black | WBB2195680 | $1,125.00 | ||
![]() | 17-1/2 in | 14-1/2 in | 21-1/8 in | Wall Stud Mount | No Locking Mechanism | Copper Vein | WBB2195687 | $819.00 | ||
![]() | 17-1/2 in | 14-1/2 in | 21-1/8 in | Wall Stud Mount | No Locking Mechanism | White | WBB2195691 | $819.00 | ||
![]() | 17-1/2 in | 14-1/2 in | 21-1/8 in | Wall Stud Mount | No Locking Mechanism | Black | Ships Same Day WBB2195698 | $819.00 | ||
![]() | 51-1/2 in | 14-1/2 in | 21-1/8 in | Wall Stud Mount | Multi-Pin Posi-Lock System | Sand | WBB2195743 | $1,399.00 | ||
![]() | 17-1/2 in | 14-1/2 in | 21-1/8 in | Wall Stud Mount | No Locking Mechanism | Sand | WBB2195681 | $819.00 |












