M-D Kerf Weatherstrip, 70068, White, 96"
|
Questions & Answers (0)
Product Description
Energy efficiency sealing and insulation products from M-D Building Products provide the quickest and easiest return on investment for your home or business. These Vinyl Clad Foam door seals are easily installed on Kerf style doors. Simply measure, cut, and pop them in. Perfect for residential or commercial kerf style doors. 70068, White, 96" Long.
PRICE
$5.10
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 96" in |
Product Details
| Finish | White |
| Material | Vinyl Clad |
| Description | Kerf Weatherstrip |
| Color | White |
| Manufacturers Part Number | 70068 |
| Brand | M-D Building Products |