M-D All-Climate EPDM Weatherstrip P Strip, 02576, White, 17'
Write a Review
|
Questions & Answers (0)
Product Description
M-D All-Climate EPDM P Profile weatherstrip is a durable Silicone/EPDM ThermalBlend rubber that stays flexible in cold or hot temperatures. Self-Adhesive for easy installation. It is 7/32" Thick x 3/8" Wide x 17' Long and is designed for Medium gaps. This high performance EPDM rubber blend provides a superior seal to block out moisture and air around doors and windows. Remains flexible from -40° to 140° Fahrenheit, guaranteed to remain flexible for 10 years. White Finish.
PRICE
$13.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 ft |
| Width | 3/8 in |
| Thickness | 2/9 in |
| Size | 17' in |
Product Details
| Finish | White |
| Material | EPDM Rubber |
| Description | All-Climate EPDM Weatherstrip P Strip |
| Color | White |
| Manufacturers Part Number | 02576 |
| Brand | M-D Building Products |