Datum Argos Heavy Duty Support Bracket WS-6455-WS25 - Stealth
Write a Review
|
Questions & Answers (0)
Product Description
Datum Storage Argos Heavy Duty Support Bracket WS-6455-WS25 - Stealth
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The Heavy Duty Support Bracket should be used with the Full Shelf to add a higher load capacity. The Support can be placed at a desired location with the shelf, as all Argos accessories are adjustable.
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The Heavy Duty Support Bracket should be used with the Full Shelf to add a higher load capacity. The Support can be placed at a desired location with the shelf, as all Argos accessories are adjustable.
PRICE
$24.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 10-3/4 in |
| Height | 4-3/4 in |
| Weight | 4 lbs |
Product Details
| Number of Adjustable Shelves | 0 |
| Material | Steel |
| Color | Black |
| Series | Argos |
| Manufacturers Part Number | WS-6455-WS25 |
| Brand | Datum |
Warranty
| Warranty | 5 yr |