Take 15% off your entire order!

Offer applied at checkout

+

SKB iSeries Double Rifle Case 3I-4217-DB* 45-1/8"L x 19-7/16"W

SKB iSeries Double Rifle Case 3I-4217-DB* 45-1/8"L x 19-7/16"W

Item #: WBB1846048

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Tan
  • Military Green
  • Black

Black

$301.59 up to 10% OFF

Price: $269.99

Save $13.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB iSeries Double Rifle Case 3I-4217-DB* 45-1/8"L x 19-7/16"W

SKB iSeries 4217 Mil-SPEC Double Bow / Rifle Case offers the maximum in protection for four rifles, a combination of bow and rifles or two of the wider parallel limb bows like the Mathews Z7 Series bows with a rigid foam bunk-bed system for protection and stable positioning and convoluted foam in the lid for secure positioning and cushioning of your gear. Fits wider parallel limb bows like the Mathews Z7 Series, four rifles or a combination of bow and rifles.

Features:
  • Rigid foam bunk-bed system.
  • In-line skate style wheels for easy transport.
  • Trigger release latches can be retrofitted with TSA accepted key locking latches.
  • Padlock holes include stainless steel padlock protector clips.
  • Cushion grip handles on three sides for comfortable lifting and carrying.
  • Waterproof and dust tight design (IP67).
  • Molded-in hinge for added protection.
  • Trigger release latch system.
  • Snap-down rubber over-molded cushion grip handle.
  • Ambient pressure equalization valve (IP67).
  • Resistant to UV, solvents, corrosion, fungus (MIL-STD-810F).
  • Resistant to impact damage (MIL-STD-810F).
  • Unconditional Lifetime warranty.
  • $1500 Content Coverage.

Product Specifications

  • LENGTH INCHES45-1/8
  • WIDTH INCHES19-7/16
  • HEIGHT INCHES8-5/16
  • INSIDE LENGTH INCHES42-1/2
  • INSIDE WIDTH INCHES17
  • INSIDE HEIGHT INCHES7-1/2
  • INSIDE LID DEPTH INCHES2
  • LENGTH RANGE36" to 50"
  • WIDTH RANGE18" to 19"
  • HEIGHT RANGE8" to 10"
  • BASE DEPTH INCHES5-1/2
  • CAPACITY2 Bows up to 40", 4 Rifles up to 40", or 2 Rifles and 1 Bow combination
  • CAPACITY CUBIC FEET3.14
  • APPLICATIONArchery, Shooting Sports
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONDouble Rifle Case
  • HANDLE TYPEPlastic Handle with rubber Overmold
  • LOCK TYPELatch with Padlock Slots
  • MANUFACTURERS PART NUMBER3I-4217-DB
  • MOLD TYPEInjection Molded
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYCases
  • SERIES3i Series
  • STYLECase with Foam
  • TYPERifle Case
  • WEIGHT LBS23
  • WHEEL DIAMETER2-3/4"
  • WHEEL TYPE(2) Roller Blade
  • APPROVED/CERTIFIEDMIL-STD-810, IP67
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANT--
  • WATER RESISTANCE TYPEWatertight
  • CRUSHPROOF--
  • DUSTPROOF--
  • TEMPERATURE TOLERANCE-40°F to 210°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB iSeries Double Rifle Case 3I-4217-DB* 45-1/8"L x 19-7/16"W

SKB iSeries Double Rifle Case 3I-4217-DB* 45-1/8"L x 19-7/16"W

Item #: WBB1846048

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB iSeries Double Rifle Case 3I-4217-DB* 45-1/8"L x 19-7/16"W
    SKB iSeries Double Rifle Case 3I-4217-DB* 45-1/8"L x 19-7/16"W
    SKB iSeries Double Rifle Case 3I-4217-DB* 45-1/8"L x 19-7/16"W
    SKB iSeries Double Rifle Case 3I-4217-DB* 45-1/8"L x 19-7/16"W
    SKB iSeries Double Rifle Case 3I-4217-DB* 45-1/8"L x 19-7/16"W
    SKB iSeries Double Rifle Case 3I-4217-DB* 45-1/8"L x 19-7/16"W
    SKB iSeries Double Rifle Case 3I-4217-DB* 45-1/8"L x 19-7/16"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant