Take 15% off your entire order!

Offer applied at checkout

+

Quick Fire Multifit™ Pistol Case QF345PKL Watertight, 10-11/16"x9-3/4"x4-13/16" Pink

Quick Fire Multifit™ Pistol Case QF345PKL Watertight, 10-11/16"x9-3/4"x4-13/16" Pink

Item #: WBB2144674

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1 Pistol
  • 2 Pistols

1 Pistol

  • SELECT
  • Black
  • Tan
  • Pink
  • Gray

Pink

$106.95 up to 29% OFF

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Fire Multifit™ Pistol Case QF345PKL Watertight, 10-11/16"x9-3/4"x4-13/16" Pink

Quick Fire MultiFit QF345 1 pistol case designed to hold or carry over 50 different styles of pistols. This case is airtight, watertight and includes 1 MultiFit insert that will hold your pistol and up to 3 additional magazines, along with an accessory compartment below. The foam is a 1.8# micro-cell polyethylene foam, resistant to oils and water, tough and durable. The case is Pink, includes o-ring seal, automatic purge valve, has molded in holes to accept most padlocks includes 2 Keyed locking latches. Made in America and comes with a Lifetime Warranty.

Product Specifications

  • LENGTH INCHES10-11/16
  • WIDTH INCHES9-3/4
  • HEIGHT INCHES4-13/16
  • INSIDE LENGTH INCHES9-1/2
  • INSIDE WIDTH INCHES7-3/8
  • INSIDE HEIGHT INCHES4-1/8
  • INSIDE LID DEPTH INCHES1
  • LENGTH RANGE0" to 10"
  • WIDTH RANGE0" to 9"
  • HEIGHT RANGE0" to 5"
  • BASE DEPTH INCHES3-1/8
  • CAPACITY1 Pistol
  • CAPACITY CUBIC FEET0.17
  • ASSEMBLYAssembled
  • BRANDQuick Fire Cases
  • COLOR FAMILYPink
  • COLOR FINISHPink
  • CONSTRUCTIONPolypropylene
  • HANDLE TYPECarrying Handle
  • LOCK TYPEPadlock Slots
  • MANUFACTURERS PART NUMBERQF345PKL
  • MOLD TYPEInjection Molded
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYCases
  • PRODUCT GROUPCases
  • SERIES345
  • STYLEPistol Case with Foam
  • TYPEPistol Case
  • WEIGHT LBS2.8
  • APPROVED/CERTIFIEDMIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F
  • LIMITED WARRANTYLifetime
  • AIRTIGHTY
  • WATERTIGHTY
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOFY
  • DUSTPROOFY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Fire Multifit™ Pistol Case QF345PK Watertight, 10-11/16"x9-3/4"x4-13/16" Pink

Item #: B2144672

Not Yet Rated

Usually ships in 3 to 6 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Fire Multifit™ Pistol Case QF345PKL Watertight, 10-11/16"x9-3/4"x4-13/16" Pink

Quick Fire Multifit™ Pistol Case QF345PKL Watertight, 10-11/16"x9-3/4"x4-13/16" Pink

Item #: WBB2144674

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Quick Fire Multifit™ Pistol Case QF345PKL Watertight, 10-11/16"x9-3/4"x4-13/16" Pink
    Quick Fire Multifit™ Pistol Case QF345PKL Watertight, 10-11/16"x9-3/4"x4-13/16" Pink
    Quick Fire Multifit™ Pistol Case QF345PKL Watertight, 10-11/16"x9-3/4"x4-13/16" Pink
    Quick Fire Multifit™ Pistol Case QF345PKL Watertight, 10-11/16"x9-3/4"x4-13/16" Pink
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant