Take 15% off your entire order!

Offer applied at checkout

+

T-Reign Procase Retractable Tether Soft Case 0TRP-403 - X-Large - 5-1/2"L x 4"W x 11"H Camo

T-Reign Procase Retractable Tether Soft Case 0TRP-403 - X-Large - 5-1/2"L x 4"W x 11"H Camo

Item #: WBB2200256

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$44.95 up to 33% OFF

Minimum Quantity: 9

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-Reign Procase Retractable Tether Soft Case 0TRP-403 - X-Large - 5-1/2"L x 4"W x 11"H Camo

ProCase by T-REIGN is a nylon case with:
  • a rugged Kevlar tether that reaches up to 36"
  • a robust stainless steel spring that provides a retraction force of 6 ounces
  • a Hook and Loop universal strap and belt attachment
  • weather and impact resistant, rigid thermoformed body, covered in durable 600 denier nylon
  • ProCases are rigorously tested and protected by the T-REIGN Lifetime Service Policy
  • Available with custom logo
Interior dimensions
  • Small: 4.5" H x 2.25" W x 1" D - ideal for a small "point and shoot" camera or a GPS
  • Medium: 5" H x 2.5" W x .75" D - perfect for a smart phone
  • Large: 5.5" H x 2.75" W x 1" D - made for a large "point and shoot" camera or a small camcorder or rangefinder
  • X-Large: 5.75" H x 3.8" W x 1.9" D - made for binoculars and other large electronics


Product Specifications

  • LENGTH INCHES5-1/2
  • WIDTH INCHES4
  • HEIGHT INCHES11
  • INSIDE LENGTH INCHES3-13/16
  • INSIDE WIDTH INCHES1-7/8
  • INSIDE HEIGHT INCHES5-3/4
  • ASSEMBLYAssembled
  • ATTACHEMENT TYPEUniversal Hook and Loop
  • BRANDT-Reign
  • COLOR FAMILYMulticolored
  • COLOR FINISHCamo
  • CONSTRUCTIONSteel, Aluminum, Polycarbonate, Kevlar
  • EXTENSION LENGTH INCHES36
  • MANUFACTURERS PART NUMBER0TRP-403
  • PRODUCT FAMILYAccessories
  • RETRACTION FORCE6 Oz.
  • STYLEX-Large
  • TYPEProCase
  • WEIGHT LBS0.545
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

T-Reign Procase Retractable Tether Soft Case 0TRP-401 - X-Large - 5-1/2"L x 4"W x 11"H Black

Item #: B2200258

Not Yet Rated

Usually ships in 7 to 10 days

$29.95

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-Reign Procase Retractable Tether Soft Case 0TRP-403 - X-Large - 5-1/2"L x 4"W x 11"H Camo

T-Reign Procase Retractable Tether Soft Case 0TRP-403 - X-Large - 5-1/2"L x 4"W x 11"H Camo

Item #: WBB2200256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    T-Reign Procase Retractable Tether Soft Case 0TRP-403 - X-Large - 5-1/2"L x 4"W x 11"H Camo
    T-Reign Procase Retractable Tether Soft Case 0TRP-403 - X-Large - 5-1/2"L x 4"W x 11"H Camo
    T-Reign Procase Retractable Tether Soft Case 0TRP-403 - X-Large - 5-1/2"L x 4"W x 11"H Camo
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant