Computer Bags & Briefcases
Related Products
TZ Case Cape Buffalo Waterproof Utility Wheeled Case CB-028-B - 24-5/8"L x 16-1/2"W x 13-3/8"H Black
Here's a rugged case that's rustproof and waterproof...ideal for your important equipment and valuables! Each case has a pre-cut foam interior, plus a pressure release valve provides protection from dust and moisture. Rugged Molded Polypropylene Water and Dust Resistant Pressure Release Valve Heavy-Duty Handle Two Easy Open/Close Latches Extendable Handle Smooth-Rolling Wheels Dual Padlock Ports 1 pcs Convoluted Foam in Lid 3 pcs Pick-n-Pluck and 1 pcs Convoluted Foam in Base of Case 10-Year Limited Warranty
The NANUK 903 Case with Cubed Foam is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle ...
The NANUK 935 Case with Padded Divider is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable ...
The NANUK 935 Case is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the ...
Whether you need a case for your favorite firearm, you're an archery enthusiast or you need a waterproof case to protect your equipment and valuables, T.Z. Case has the perfect case for your next outdoor adventure. Our pistol and rifle cases come in a variety of styles, sizes and finishes. Our Toughmate gun and bow cases have reinforced corners for protection during transport and the larger cases roll smoothly on inline skate wheels. For your active lifestyle, rely on T.Z. Case! Features: Molded Anodized Aluminum Organizer Pockets in the Lid One Handle Two Key Lock latches Removable ...