Take 15% off your entire order!

Offer applied at checkout

+

80/20 2086 Aluminum Hinge

80/20 2086 Aluminum Hinge

Item #: WBB797318

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $7.00

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

80/20 2086 Aluminum Hinge

Features:
  • 10 and 15 Series compatible
  • Part No. 2084 transitions from 10 to 15 Series
  • Clear anodize finish
  • 10 Series maximum load capacity is 40 lbs.
  • 15 Series maximum load capacity is 75 lbs.
  • Mount heavier doors or even two profiles side by side


Product Specifications

  • LENGTH INCHES2
  • WIDTH INCHES2.00
  • HEIGHT INCHES0.08
  • CAPACITY40 Lbs.
  • BRAND80/20 Inc.
  • DESCRIPTIONHinge Profile
  • DIMENSION A2
  • DIMENSION B2
  • DIMENSION C1
  • DIMENSION D1.063
  • DIMENSION E.257 (2)
  • DIMENSION F.257 (2)
  • DIMENSION G1
  • DIMENSION H1
  • DIMENSION J0.078
  • DIMENSION K0.063
  • FINISH TYPEIrridite
  • MANUFACTURERS PART #2086
  • MATERIAL GRADE6063-T6
  • MATERIAL TYPEAluminum
  • SERIES10 & 15 Series
  • STOCK SHEET SIZE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

80/20 2085 Aluminum Hinge

Item #: B797402

Not Yet Rated

Usually ships in 5 to 8 days

$10.00

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
80/20 2086 Aluminum Hinge

80/20 2086 Aluminum Hinge

Item #: WBB797318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    80/20 2086 Aluminum Hinge
    80/20 2086 Aluminum Hinge
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant