Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Entrée Dish - 4-1/2"W X 5"L - Pkg Qty 12
See all 2 items in product family

Entrée Dish - 4-1/2"W X 5"L - Pkg Qty 12

Item #: WBB243077

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $142.08 Save up to 51%
$5.80 each

Sold in packages of 12

Price: $69.60
Product Information
Customer Review
Product Q&A
Accessories
This Entrée dish is for use alone or with the Compartment School Tray series. Perfect for institutional use. Beige finish. 4-1/2"W x 5"L overall. Sold in carton quantity of 12.

Product Specifications

    • LENGTH INCHES5
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES1
    • COLOR FINISHTan
    • APPROVALS OR CERTIFICATIONSNSF
    • BRANDMFG Tray
    • COMPARTMENT QUANTITY1
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER3620085159FS
    • PACKAGE QUANTITY12
    • SHAPERectangular
    • TEMP RANGE DEGREES FARENHEIT-40 to +300
    • WEIGHT LBS3/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed