Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 2015FG004 - Glasteel™ Solid Rectangular Tray 20-1/4", 15", 3/4", Black - Pkg Qty 12
See all 90 items in product family

Carlisle 2015FG004 - Glasteel™ Solid Rectangular Tray 20-1/4", 15", 3/4", Black - Pkg Qty 12

Item #: WBB637761

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.25 each

Sold in packages of 12

Price: $195.00
Product Information
Customer Review
Product Q&A
Glasteel™ Solid Rectangular Tray 20-1/4", 15", 3/4" - Black

Features:
  • Engineered to be the most durable fiberglass trays available
  • Top-of-the-line Glasteel construction increases strength, creating an extremely rugged tray
  • So tough that we back them with a FIVE YEAR GUARANTEE against breakage under normal use
  • Glasteel trays are dishwasher safe and NSF Listed

Product Specifications

    • LENGTH INCHES20.25
    • WIDTH INCHES15
    • HEIGHT INCHES0.75
    • COLOR FINISHBlack
    • BRANDCarlisle
    • CASE QUANTITY12
    • DESCRIPTIONTray
    • MANUFACTURERS PART NUMBER2015Fg004
    • MATERIALFiberglass
    • TRADEMARKGlasteel™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed