Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB477725

MPN #: 9456

UltraTech 9456 Ultra-Filter Sock®, Phos Filter, 9' x 7" x 4"

Product Description

Ultra-Filter Socks® stop harmful substances from entering the stormwater system. Use in front of storm drains, around downspouts, in gullies and ditches or anywhere there is potential for harmful stormwater runoff. Woven polymer casing allows water to pass through quickly while filtration media inside removes pollutants. Available in 9-foot lengths. High UV rating allows extended life sun and elements. Units can be overlapped for longer coverage or more than one filter sock can be used if the potential for more than one contaminant or a large quantity of a single contaminant is present. Looped ends allow units to be staked in place and assist in transport. The Phos Filter is excellent for removal of phosphorous. Helps comply with SWPP Regulations. It is an EcoSmart product. Made in the USA.

PRICE
$299.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108 in
Width7 in
Height4 in
Weight66 lbs

Product Details

Assembly RequiredNo
TypeFilter Sock
ColorGreen
ApplicationPhosphorous
SeriesUltra-Filter Sock®
Filter MaterialHigh Density Polyethylene Material
Filter TypePhosphorous
Capacity/Absorption GallonsUp to 26 lbs
StylePhos Filter
Drain TypeStorm Drain
Country of OriginUNITED STATES
ReusableNo
MaterialWoven Polymer
DescriptionUltra-Filter Sock®
Package Quantity1
Manufacturers Part Number9456
Installation TypeSet In Place
ShapeRectangle
BrandUltraTech

Compliance & Certifications

Certifications40 CFR 122.26, NPDES, and TMDL