ENPAC® 4340 Storm Sentinel™ Catch Basin Insert Round, Adjustable 27" To 29" Dia.
|
Questions & Answers (0)
Product Description
The Storm Sentinel™ Drain Protection Inserts help companies comply with Stormwater Pollution Prevention Plans and Stormwater Best Management Practices by protecting your storm drains and catch basins. Inserts fit round catch basin's from 27" to 29" in diameter. Up to 500 GPM overflow rate helps avoid ponding. Requires no special tools to install. Helps comply with NPDES, 40 CFR 122.26 when used as Best Management Practice in Storm Water Pollution Prevention Plans. TO INSTALL: Remove grate and adjust wire frame to fit in recess. Place insert into recess and frame into corners. Replace metal grate. TO REMOVE: Lift the grate, grab the handle and pull out the insert. No part of the insert extends above the surface.
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 29 in |
| Height | 14 in |
| Weight | 2 lbs |
| Size | 29" x 29" |
| Diameter | 25 to 28 in |
Product Details
| Assembly Required | No |
| Flow Rate | 90 GPM |
| Application | Trash, Sediment, & Debris |
| Filter Type | Sediment, Trash, Debris |
| Material | Non-Woven Geotextile |
| Manufacturers Part Number | 4340 |
| Installation Type | Insert |
| Shape | Round |
| Brand | ENPAC |
| Type | Catch Basin |
| Color | Black |
| Series | Storm Sentinel |
| Filter Material | Non-Woven Geotextile |
| Frame Type | Adjustable |
| Style | Round |
| Drain Type | Storm, Street, Trench |
| Reusable | Yes |
| Package Quantity | 1 |
| Description | Storm Sentinel Catch Basin Insert Round 27" To 29" Dia. |
Compliance & Certifications
| Certifications | EPA, SPCC & NPDES |