Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WB986333

MPN #: 6542

UltraTech 6544 Ultra-Filter Pad®, Large, 60" x 48" x 3"

Product Description

This 60"L x 48"W x 3"H pad is made of lightweight polyethylene and PVC for long lasting durability and dependability. Use on construction sites, oil fields and other areas where spill containment is needed but shelters or structures are not available. Pads fold flat for quick and easy storage or transport. Replaceable Ultra-Filter-Tex® Liners quickly capture grease, oil and fuel leaks or spills. Liners allow clean water to pass through while filtering out any hydrocarbons. 2"H foam sidewalls provide structure and help contain storm water during periods of quick or large amounts of rainfall occur, ensuring ample filtering time. Helps comply with LEED, BMP and SWPPP Regulations. Made in the USA.

PRICE
$369.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width48 in
Height3 in
Weight12 lbs

Product Details

Assembly RequiredNo
TypeFilter Pad
ColorGray
SeriesUltra-Filter Pad
Filter MaterialUltra-Filter-Tex
Filter TypeHydrocarbons & Oil
Capacity/Absorption Gallons3.3 gal
Country of OriginUNITED STATES
ReusableNo
MaterialUltra-Filter-Tex (Polyethylene & PVC)
Package Quantity1
Manufacturers Part Number6542
Installation TypeSet In Place
ShapeRectangle
BrandUltraTech