This 30"L x 24"W x 32"H pad is made of lightweight polyethylene and PVC for long lasting durability and dependability. Use on construction sites, oil fields and other areas where spill containment is needed but shelters or structures are not available. Pads fold flat for quick and easy storage or transport. Replaceable Ultra-Filter-Tex® Liners quickly capture grease, oil and fuel leaks or spills. Liners allow clean water to pass through while filtering out any hydrocarbons. 2"H foam sidewalls provide structure and help contain storm water during periods of quick or large amounts of rainfall occur, ensuring ample filtering time. Helps comply with LEED and SWPPP. Made in the USA.
UltraTech 6540 Ultra-Filter Pad®, Small, 30" x 24" x 3"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 24 in |
| Height | 3 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Filter Pad |
| Color | Gray |
| Series | Ultra-Filter Pad |
| Filter Material | Ultra-Filter-Tex |
| Filter Type | Hydrocarbons & Oil |
| Capacity/Absorption Gallons | 0.8 gal |
| Country of Origin | UNITED STATES |
| Reusable | No |
| Material | Ultra-Filter-Tex (Polyethylene & PVC) |
| Package Quantity | 1 |
| Manufacturers Part Number | 6540 |
| Installation Type | Set In Place |
| Shape | Rectangle |
| Brand | UltraTech |