- Reinforced Top And Bottom Corners On Both Box And Lid, Help Prevent Chipping And Cracking
- Easy-Grip Handles Have Structural Rib Reinforcement To Provide Extra Support For Heavy Loads
- Dishwasher Safe; NSF Listed
- 18"L x 12"W x 9"H Box Has Side Capacity Indicators For Quick Inventory Checks; Perfect For "Prepping" And "Portioning" Of Foods
- Quart, Gallon, And Litre Capacity Indicators (On 18"L x 12"W x 9"H Box) Offer Portion Control For Both Domestic And International Use
- StorPlus™ Boxes And Lids' Date Indicator Helps Promote Organized Food Storage, Makes Inventory Checks Quick And Easy
- All Sizes Stack For Easy, Efficient Storage; Fit Standard Carts And Racks
- Smooth Interior Surface Makes Cleaning Easy
- Use Everyday To Organize And Inventory Kitchen Supplies And Equipment
- Stacks With Other Boxes On The Market
- Use In Catering For Storage And Transporting Of Foods, Beverages, Linens, And Supplies
- Serve And Display Ice And Iced Beverages
- Boxes Double As Dough Proofing Bus Boxes, Ware washing Tubs For Kitchen Overflow, Or Remote Locations
- "Lock-Tight" Lids Can Be Reversed And Used As Bun Pan Or Tray
- 18" X 26" Colander Is Ideal For Storing, Draining, Thawing, And Marinating Foods; Keeps Lettuce Crisp, Thaws And Drains Fish On Ice, Marinates Chicken, Etc.
- Colander Fits 18" X 26" X 6" Or Deeper Boxes
- Prevent Cross-Contamination With Color-Coded StorPlus™ Food Storage Boxes &Amp; Lids
- RimGlow™ Technology Gives The Boxes And Lids A Distinct Color To Segregate Them By Usage, Yet Also Provides Crystal Clarity For Identifying Contents At A Glance
- Color-Coded StorPlus™ Boxes Use The Carlisle Spectrum® Identification System So They Can Be Easily Integrated To Your Existing Zone Isolation Program
- Use Red (05) For Raw Meat, Blue (14) For Fish, Green (09) For Produce, Yellow (22) For Poultry, And Clear (07) For Dairy And Cooked Foods As Part Of A Complete Haccp Program
- Follow Serve safe® Recommended Stacking Order Of: Clear For Cooked Foods And Dairy Products On Top Shelves, Followed By Green Boxes For Fresh Fruits And Vegetables; Blue For Raw Fish And Seafood; Red Boxes For Storing Raw Meats, With Yellow Boxes For Raw Poultry
Carlisle® Strolls Storage Container, 18"L x 12"W x 9"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$79.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 9 in |
Product Details
| Capacity | 5 Gal. |
| Material | Polycarbonate (PC) |
| Package Quantity | 1 |
| Description | StorPlus Storage Container - 5 Gallon 18 in x 12 in x 9 in - Blue |
| Color | Blue |
| Manufacturers Part Number | 10612C14 |
| Brand | Carlisle |