WinCo® Round Storage Container, 14-1/8"L x 12-1/4"W x 12"H, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PP Round Storage Container, 18 qt., White.
PRICE
$124.50 Sold in packages of 6 / $20.75 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/8 in |
| Width | 12-1/4 in |
| Height | 12 in |
Product Details
| Capacity | 18 Qt. |
| Material | Polypropylene |
| Package Quantity | 6 |
| Description | PP Round Storage Container |
| Color | White |
| Manufacturers Part Number | PPRC-18W |
| Brand | Winco |