Jonti-Craft® Straight 2-Shelf Mobile Storage Unit - 36"W x 15"D x 29.5"H
Write a Review
|
Questions & Answers (0)
Product Description
This compact storage unit can easily be made into a custom storage solution by placing multiple units back-to-back or end-to-end. Features one fixed shelf. 29.5" High x 36" Wide x 15" Deep.
PRICE
$419.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 29-1/2 in |
| Weight | 43 lbs |
Product Details
| Lock Type | No Lock |
| Cabinet Style | Counter Height |
| Type | Classroom Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Brown |
| Door Type | Open Front |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Description | Mobile Storage Unit |
| Manufacturers Part Number | 5231JC |
| Number of Fixed Shelves | 2 |
| Base Type | Mobile |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |