Jonti-Craft® STEM Combo Mobile Storage Unit with Clear Tubs - 36.5"W x 15"D x 24.5"H
Write a Review
|
Questions & Answers (0)
Product Description
A mobile storage unit designed to store a variety of media. It features three, clear Tubs on the top-ideal for storing smaller items. Below features two roomy fixed shelves for larger, bulky items. The Magnetic Write-n-Wipe back can be used to incorporate STEM and STEAM (Science, Technology, Engineering, Art, and Math) concepts into playtime. Magnetic toys and other materials can be used to explore gravity, magnets, gears, and other experiments.
PRICE
$529.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/2 in |
| Depth | 15 in |
| Height | 24-1/2 in |
| Weight | 56 lbs |
Product Details
| Type | Classroom Storage |
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Number of Bins | 3 |
| Style | Storage Unit |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Material | Plywood |
| Construction Type | Assembled |
| Bin Color | Clear |
| Description | Mobile Storage Unit |
| Number of Compartments | 5 |
| Manufacturers Part Number | 07290JCMG |
| Number of Fixed Shelves | 3 |
| Base Type | Mobile |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |