Westcott® Kleencut Shears, Left/Right Hand, 6", Black - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
These traditional German design scissors have rust-resistant, precision ground, stainless steel blades with a soft, rubberized grip for comfort. Come with black handles for left- or right-hand use. Cut Length: 2 3/4"; Scissor Length: 6"; Tip Type: Pointed.
PRICE
$172.80 Sold in packages of 24 / $7.20 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Cut Length | 2-3/4 in |
Product Details
| Supply Type | Basic Supplies |
| Color | Black |
| Style | All Purpose Scissor |
| Material | Stainless Steel |
| Handle | Straight |
| Hand | Left or Right |
| Description | Left/Right Hand Shears, 6" |
| Handle Color Family | Black |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |