Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322033

MPN #: 300205-SLV

Global Approved 300205-SLV, Vertical/Horizontal Optic Snap Frame 7"H - Pkg Qty 10

Product Description
Azar Displays 5 x 7 snap frame front loading sign holders allow for swapping out photos or graphics very simply and easily. Just snap open four edges of the poster frame, and click down to close after putting in the new poster. Solid and lightweight silver aluminum profile always keeps the frame edges straight. The snap photo frame can be put on a wall or on a countertop in landscape or portrait direction. This sign holder will be shipped assembled so it is ready to use upon opening. Wall mounting hardware is not included, but holes in the back of the frame have been pre-drilled for hanging convenience. A kickstand on the back is included with the frame for countertop display. Suitable for indoor use. An excellent way to get attention when you want to display pictures, posters, documents, certificates, marketing advertisements, promotion or important safety information.

Features:
  • Sold in Packs of: 10
  • Loading Style: Front Loading
  • Material: Anodized Aluminum
  • Frame Orientation: Portrait/Landscape
  • Frame Measurement: 5" x 7"
  • Color: Silver
PRICE
$1,299.50  Sold in packages of 10 / $129.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Depth3/4 in
Height7 in
Weight0.7 lbs
Insert Size5"W x 7"D

Product Details

MaterialAluminum
Package Quantity10
DescriptionOptic Snap Frame
ColorSilver
Manufacturers Part Number300205-SLV
BrandAzar Displays