Fittings
Availability
Free Shipping
Size
Brand
Type
Length
Height
Color
Price
Related Products
Add the convenience of the Freeman 1/4 Inch Female Universal Push Button Coupler to your compressed air system. The 4-ball coupler is made of high quality zinc and accepts standard 1/4 Inch air plugs. The 1/4 Inch female NPT threads are compatible with many hoses and piping systems.
The Primefit UC1414FB-B10-P Universal Brass Coupler is a quick connector with a body measuring 1/4" x 1/4" NPT male threads. Innovative universal interchange or '3-way' design is compatible with all common interchanges including Industrial, 'M', 'I/M', 'D', Automotive, Reflate, 'T', Amble 'C', ARO, 'A' and 'B' style plugs. This 6-ball bearing coupler features a brass construction, which means high corrosion resistance, longer life and smoother operation.
The Campbell Hausfeld 1/4 inch NPT (M) coupler (MP333600AV) is designed to connect to 1/4-inch industrial, automotive and ARO style plugs. Its tubular valve design provides higher flow rates over conventional blade style valves for more available air volume and pressure. Heat-treated locking balls and corrosion-resistant brass construction helps deliver long life.
This is a 10-Piece Contractor pack of Heavy Duty - Professional-Grade, Solid Brass, 6 Ball construction Male Air Quick Connect Couplers. Industrial/ M-Style Interchange, with 6 locking steel balls for increased life and holding power. Nitrile seals for performance in extreme temperatures, and solid brass construction for high corrosion resistance and longer life.
Our couplers provide a stronger grip and connection to your air hose so, there are no accidental disconnects. Our new design combines top of the line Viton seals, solid brass, and steel springs.