Buyers Straight Thread O-Ring Adptr, H3269x10x6, 5/8" Male Port, 3/8" Female Pipe Thread -Min Qty 14
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Straight Thread O-Ring Adapter, H3269X10X6, 5/8" Male Port, 3/8" Female Pipe Thread
Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications
PRICE
$3.42
14
14
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Male Port Size | 5/8" |
Product Details
| Manufacturers Part Number | H3269X10X6 |
| Female Pipe Thread 2 | 3/8" |
| Brand | Buyers Products |