Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB700353

Global Industrial™ S70X6 European Male Buttress to 2" Female BSP Pipe Thread

Product Description
Drum bung adapters create compatible connections for installing pumps on plastic drums.

Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most plastic drum chemical contents.

Thread Compatibility Details:

  • S70X6 Tri Sure Female Buttress
  • 70.0mm (2.80") outside diameter and 65.0mm (2.60") inside diameter with 6.0mm (.24") thread pitch (distance between threads)


Refer to Key S70X6 in REFERENCE CHART.

PRICE
$8.60

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread70mm (2.8) O.D. x 6 Male Drum Thread to 2 Female NPT Pipe Thread in

Product Details

Assembly RequiredNo
TypeDrum Bung Adapters
Body MaterialPolypropylene
ColorBlack
Style15, 30 or 55 Gallon Drums
Seal MaterialLDPE
MaterialPolypropylene
Package Quantity1
DescriptionS70 x 6 European Male Buttress to 2" Female BSP Pipe Thread
Manufacturers Part NumberB700353
Product TypeAccessory
BrandGlobal Industrial