Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276135

MPN #: 91058

Buyers Products Straight Tongue Coupler w/ 2" Ball, 2" Channel - 0091058

Product Description
Buyers Products Straight Tongue Coupler can be bolted or welded to the trailer frame. It comes with a ball size of 2 in., channel size of 2 in., and a grey primer finish. The straight tongue coupler is Class 2 rated and has a Maximum Gross Trailer Weight of 3,500 lbs.

Features
  • Can be bolted or welded to the trailer frame.
  • 3,500 lbs. Maximum Gross Trailer Weight
  • 2" Ball x 2" Channel
  • Grey Primer Finish
  • Class II


PRICE
$23.25

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth5-1/2 in
Height5-2/3 in
Weight4 lbs
Size2"
Channel Width2" in

Product Details

TypeStraight Tongue
Class2
ColorGray
For Use WithTowing
StyleFixed Frame
M.G.T.W.3,500 Lbs
FinishPrimer
MaterialCarbon Steel
DescriptionStraight Tongue Coupler w/ 2" Ball, 2" Channel
Manufacturers Part Number91058
BrandBuyers Products